Beli harga selang sunny hose 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Mulai

    Rp7.799.900

    TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  2. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.999.900

  3. CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)
    Mulai

    Rp16.999.900

  4. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  5. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  6. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  7. Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)
    Mulai

    Rp2.099.900

  8. GS ASTRA Hybrid Car Battery (Aki Mobil)
    Mulai

    Rp849.900

    GS ASTRA Hybrid Car Battery (Aki Mobil)
    Deskripsi:
    Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  9. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
Daftar Harga harga selang sunny hose 3 Terbaru November 2026
Hiroshita Hose Sunny (Selang Irigasi / Selang Air)Rp1.899.900
TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)Rp7.799.900
TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)Rp4.999.900
CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)Rp16.999.900
Takahiro Reinforced Hose PVC (Selang Air / Selang Benang)Rp649.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)Rp199.900
Tyrone Heavy Duty Rubber Fire Hose with Brass Machino Coupling (Selang Pemadam)Rp4.399.900
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)Rp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)